STARRETT 95123-11-01 Band Saw Blade Coil Stock, Diamond Grit, Medium-Fine Grade, 11 Ft. 1 Inch Coil

Item: DZ6KUP Model: 95123-11-01
In Stock

Get it by Monday, Jun 16

€492.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeDiamond Medium Grit
GradeMedium
Grit60, 80
Thickness (in)0.02"
Thickness (mm)0.5 mm
Tooth HeightConstant
Tooth ShapeContinuous Edge
Welded Band Length (ft & In)11 ft., 1"
Welded Band Length (mm)3378.2 mm
Width (in)1/2"
Width (mm)13 mm

Shipping Info:

Ship weight (kg) 0.225
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 95123-11-01 Band Saw Blade Coil Stock, Diamond Grit, Medium-Fine Grade, 11 Ft. 1 Inch Coil
€492.72 /unit