STARRETT 95123-09 Band Saw Blade Coil Stock, Diamond Grit, 1/2 Inch Width, Medium-Fine Grade, 9 Ft. Coil

Item: DZ6KTP Model: 95123-09
In Stock

Get it by Monday, Jun 16

€399.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeDiamond Medium Grit
GradeMedium
Grit60, 80
Thickness (in)0.02"
Thickness (mm)0.5 mm
Tooth HeightConstant
Tooth ShapeContinuous Edge
Welded Band Length (ft & In)9 ft., 0"
Welded Band Length (mm)2743.2 mm
Width (in)1/2"
Width (mm)13 mm

Shipping Info:

Ship weight (kg) 0.225
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 95123-09 Band Saw Blade Coil Stock, Diamond Grit, 1/2 Inch Width, Medium-Fine Grade, 9 Ft. Coil
€399.17 /unit