STARRETT 94371-124W Band Saw Blade Coil Stock, Carbon Tipped, 3/4 Inch Width, 0.022 Inch Thickness, 4 TPI | DZ3WLC

STARRETT 94371-124W Band Saw Blade Coil Stock, Carbon Tipped, 3/4 Inch Width, 0.022 Inch Thickness, 4 TPI

Item: DZ3WLC Model: 94371-124W
In Stock

Get it by Monday, Jun 16

€13.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)4
Pitch TypeConstant
Rake AnglePositive
Set TypeAlternate
Thickness (in)0.022"
Thickness (mm)0.55 mm
Tooth HeightConstant
Tooth ShapeHook
Welded Band Length (mm)3149.6 mm
Welded Length In Inches124"
Width (in)3/4"
Width (mm)19 mm

Shipping Info:

Ship weight (kg) 0.45
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 94371-124W Band Saw Blade Coil Stock, Carbon Tipped, 3/4 Inch Width, 0.022 Inch Thickness, 4 TPI
€13.35 /unit