STARRETT 94370-141-3/4W Band Saw Blade Coil Stock, Carbon Tipped, 3/4 Inch Width, 0.022 Inch Thickness, 3 TPI | DZ3WKQ

STARRETT 94370-141-3/4W Band Saw Blade Coil Stock, Carbon Tipped, 3/4 Inch Width, 0.022 Inch Thickness, 3 TPI

Item: DZ3WKQ Model: 94370-141-3/4W
In Stock

Get it by Tuesday, Jun 17

€15.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)3
Pitch TypeConstant
Rake AnglePositive
Set TypeAlternate
Thickness (in)0.022"
Thickness (mm)0.55 mm
Tooth HeightConstant
Tooth ShapeHook
Welded Band Length (mm)3600.5 mm
Welded Length In Inches141 3/4"
Width (in)3/4"
Width (mm)19 mm

Shipping Info:

Ship weight (kg) 0.63
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 94370-141-3/4W Band Saw Blade Coil Stock, Carbon Tipped, 3/4 Inch Width, 0.022 Inch Thickness, 3 TPI
€15.52 /unit