STARRETT 94325-079W Band Saw Blade Coil Stock, 5/8 Inch width, 0.025 Inch thickness, Hook Profile, MKP | DZ3WAP

STARRETT 94325-079W Band Saw Blade Coil Stock, 5/8 Inch width, 0.025 Inch thickness, Hook Profile, MKP

Item: DZ3WAP Model: 94325-079W
In Stock

Get it by Tuesday, Jun 10

€8.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeMKP
Pitch (tpi)3
Pitch TypeConstant
Rake AnglePositive
Set TypeAlternate
Thickness (in)0.025"
Thickness (mm)0.65 mm
Tooth HeightConstant
Tooth ShapeHook
Welded Band Length (mm)2006.6 mm
Welded Length In Inches79"
Width (in)5/8"
Width (mm)16 mm

Shipping Info:

Ship weight (kg) 0.45
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 94325-079W Band Saw Blade Coil Stock, 5/8 Inch width, 0.025 Inch thickness, Hook Profile, MKP
€8.94 /unit