STARRETT 94318-09-03 Band Saw Blade Coil Stock, 3/4 Inch width, 0.022 Inch thickness, Hook Profile, MKP | DZ2RZH

STARRETT 94318-09-03 Band Saw Blade Coil Stock, 3/4 Inch width, 0.022 Inch thickness, Hook Profile, MKP

Item: DZ2RZH Model: 94318-09-03
In Stock

Get it by Friday, Jun 13

€28.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeMKP
Pitch (tpi)3
Pitch TypeConstant
Rake AnglePositive
Set TypeAlternate
Thickness (in)0.022"
Thickness (mm)0.55 mm
Tooth HeightConstant
Tooth ShapeHook
Welded Band Length (ft & In)9 ft., 3"
Welded Band Length (mm)2819.4 mm
Welded Length In Inches111"
Width (in)3/4"
Width (mm)19 mm

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)7.62
Ship length (cm)45.72
Ship width (cm)45.72
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 94318-09-03 Band Saw Blade Coil Stock, 3/4 Inch width, 0.022 Inch thickness, Hook Profile, MKP
€28.47 /unit