STARRETT 94318-07-07 Band Saw Blade Coil Stock, 3/4 Inch width, 0.022 Inch thickness, Hook Profile, MKP | DZ3VFH

STARRETT 94318-07-07 Band Saw Blade Coil Stock, 3/4 Inch width, 0.022 Inch thickness, Hook Profile, MKP

Item: DZ3VFH Model: 94318-07-07
In Stock

Get it by Friday, Jun 13

€24.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeMKP
Pitch (tpi)3
Pitch TypeConstant
Rake AnglePositive
Set TypeAlternate
Thickness (in)0.022"
Thickness (mm)0.55 mm
Tooth HeightConstant
Tooth ShapeHook
Welded Band Length (ft & In)7 ft., 7"
Welded Band Length (mm)2311.4 mm
Welded Length In Inches91"
Width (in)3/4"
Width (mm)19 mm

Shipping Info:

Ship weight (kg) 0.45
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 94318-07-07 Band Saw Blade Coil Stock, 3/4 Inch width, 0.022 Inch thickness, Hook Profile, MKP
€24.91 /unit