STARRETT 94310-101-1/2W Band Saw Blade Coil Stock, 1/2 Inch width, 0.022 Inch thickness, Hook Profile, MKP | DZ3VAF

STARRETT 94310-101-1/2W Band Saw Blade Coil Stock, 1/2 Inch width, 0.022 Inch thickness, Hook Profile, MKP

Item: DZ3VAF Model: 94310-101-1/2W
In Stock

Get it by Tuesday, Jun 17

€9.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeMKP
Pitch (tpi)3
Pitch TypeConstant
Rake AnglePositive
Set TypeAlternate
Thickness (in)0.022"
Thickness (mm)0.55 mm
Tooth HeightConstant
Tooth ShapeHook
Welded Band Length (ft & In)8 ft., 5 1/2"
Welded Band Length (mm)2578.1 mm
Welded Length In Inches101 1/2"
Width (in)1/2"
Width (mm)13 mm

Shipping Info:

Ship weight (kg) 0.45
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 94310-101-1/2W Band Saw Blade Coil Stock, 1/2 Inch width, 0.022 Inch thickness, Hook Profile, MKP
€9.74 /unit