STARRETT 94310-09-08 Band Saw Blade Coil Stock, 1/2 Inch width, 0.022 Inch thickness, Hook Profile, MKP | DZ3VAJ

STARRETT 94310-09-08 Band Saw Blade Coil Stock, 1/2 Inch width, 0.022 Inch thickness, Hook Profile, MKP

Item: DZ3VAJ Model: 94310-09-08
In Stock

Get it by Tuesday, Jun 17

€21.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeMKP
Pitch (tpi)3
Pitch TypeConstant
Rake AnglePositive
Set TypeAlternate
Thickness (in)0.022"
Thickness (mm)0.55 mm
Tooth HeightConstant
Tooth ShapeHook
Welded Band Length (ft & In)9 ft., 8"
Welded Band Length (mm)2946.4 mm
Welded Length In Inches116"
Width (in)1/2"
Width (mm)13 mm

Shipping Info:

Ship weight (kg) 0.45
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 94310-09-08 Band Saw Blade Coil Stock, 1/2 Inch width, 0.022 Inch thickness, Hook Profile, MKP
€21.21 /unit