STARRETT 93580-12-11 Band Knife, Stainless Steel, 12 Ft. 11 Inch Size, 5/8 Inch Width, 0.018 Inch Thickness

Item: DZ6MRZ Model: 93580-12-11
In Stock

Get it by Monday, Jun 16

€94.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Knife
Edge TypeDouble Bevel
Thickness (in)0.018"
Thickness (mm)0.46 mm
Tooth HeightConstant
Tooth ShapeScallop Edge
Welded Band Length (ft & In)12 ft., 11"
Welded Band Length (mm)3937 mm
Welded Length In Inches155"
Width (in)5/8"
Width (mm)16 mm

Shipping Info:

Ship weight (kg) 0.1845
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 93580-12-11 Band Knife, Stainless Steel, 12 Ft. 11 Inch Size, 5/8 Inch Width, 0.018 Inch Thickness
€94.47 /unit