STARRETT 93580-04-06 Band Knife, Stainless Steel, 4 Ft. 6 Inch Size, 5/8 Inch Width, 0.018 Inch Thickness

Item: DZ6MRC Model: 93580-04-06
In Stock

Get it by Monday, Jun 16

€36.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Knife
Edge TypeDouble Bevel
Thickness (in)0.018"
Thickness (mm)0.46 mm
Tooth HeightConstant
Tooth ShapeScallop Edge
Welded Band Length (ft & In)4 ft., 6"
Welded Band Length (mm)1371.6 mm
Welded Length In Inches54"
Width (in)5/8"
Width (mm)16 mm

Shipping Info:

Ship weight (kg) 0.1845
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 93580-04-06 Band Knife, Stainless Steel, 4 Ft. 6 Inch Size, 5/8 Inch Width, 0.018 Inch Thickness
€36.32 /unit