STARRETT 93135-07-09-1/2 Band Knife Blade Coil Stock, 1/2 Inch width, Straight Edge, 7 Ft. 09-1/2 Inch Coil | DZ3RAP

STARRETT 93135-07-09-1/2 Band Knife Blade Coil Stock, 1/2 Inch width, Straight Edge, 7 Ft. 09-1/2 Inch Coil

Item: DZ3RAP Model: 93135-07-09-1/2
In Stock

Get it by Tuesday, Jun 17

€31.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Knife Blade Coil Stock
Edge TypeSingle Bevel
Thickness (in)0.022"
Thickness (mm)0.55 mm
Tooth HeightConstant
Tooth ShapeStraight Edge
Welded Band Length (ft & In)7 ft., 9 1/2"
Welded Band Length (mm)2374.9 mm
Welded Length In Inches93 1/2"
Width (in)1/2"
Width (mm)13 mm

Shipping Info:

Ship weight (kg) 0.225
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 93135-07-09-1/2 Band Knife Blade Coil Stock, 1/2 Inch width, Straight Edge, 7 Ft. 09-1/2 Inch Coil
€31.16 /unit