STARRETT 93135-05-07-1/2 Band Knife Blade Coil Stock, 1/2 Inch width, Straight Edge, 5 Ft. 07-1/2 Inch Coil | DZ3QQG

STARRETT 93135-05-07-1/2 Band Knife Blade Coil Stock, 1/2 Inch width, Straight Edge, 5 Ft. 07-1/2 Inch Coil

Item: DZ3QQG Model: 93135-05-07-1/2
In Stock

Get it by Tuesday, Jun 17

€24.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Knife Blade Coil Stock
Edge TypeSingle Bevel
Thickness (in)0.022"
Thickness (mm)0.55 mm
Tooth HeightConstant
Tooth ShapeStraight Edge
Welded Band Length (ft & In)5 ft., 7 1/2"
Welded Band Length (mm)1714.5 mm
Welded Length In Inches67 1/2"
Width (in)1/2"
Width (mm)13 mm

Shipping Info:

Ship weight (kg) 0.225
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 93135-05-07-1/2 Band Knife Blade Coil Stock, 1/2 Inch width, Straight Edge, 5 Ft. 07-1/2 Inch Coil
€24.75 /unit