STARRETT 93126-10-02 Band Knife Blade Coil Stock, 3/8 Inch width, Scallop Edge, 10 Ft. 2 Inch Coil | DZ3UUR

STARRETT 93126-10-02 Band Knife Blade Coil Stock, 3/8 Inch width, Scallop Edge, 10 Ft. 2 Inch Coil

Item: DZ3UUR Model: 93126-10-02
In Stock

Get it by Monday, Jun 16

€65.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Knife Blade Coil Stock
Edge TypeDouble Bevel
Thickness (in)0.022"
Thickness (mm)0.55 mm
Tooth HeightConstant
Tooth ShapeScallop Edge
Welded Band Length (ft & In)10 ft., 2"
Welded Band Length (mm)3098.8 mm
Welded Length In Inches122"
Width (in)3/8"
Width (mm)10 mm

Shipping Info:

Ship weight (kg) 0.225
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 93126-10-02 Band Knife Blade Coil Stock, 3/8 Inch width, Scallop Edge, 10 Ft. 2 Inch Coil
€65.58 /unit