STARRETT 93126-07-08 Band Knife Blade Coil Stock, 3/8 Inch width, Scallop Edge, 7 Ft. 8 Inch Coil | DZ3UTN

STARRETT 93126-07-08 Band Knife Blade Coil Stock, 3/8 Inch width, Scallop Edge, 7 Ft. 8 Inch Coil

Item: DZ3UTN Model: 93126-07-08
In Stock

Get it by Monday, Jun 16

€51.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Knife Blade Coil Stock
Edge TypeDouble Bevel
Thickness (in)0.022"
Thickness (mm)0.55 mm
Tooth HeightConstant
Tooth ShapeScallop Edge
Welded Band Length (ft & In)7 ft., 8"
Welded Band Length (mm)2336.8 mm
Welded Length In Inches92"
Width (in)3/8"
Width (mm)10 mm

Shipping Info:

Ship weight (kg) 0.225
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 93126-07-08 Band Knife Blade Coil Stock, 3/8 Inch width, Scallop Edge, 7 Ft. 8 Inch Coil
€51.28 /unit