STARRETT 92500-12 Band Saw Blade Coil Stock, Carbide Tipped, 3 TPI, Trapezoid Set, 12 Ft. Coil

Item: DZ6FYC Model: 92500-12
In Stock

Get it by Monday, Jun 16

€258.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeCarbide
Pitch (tpi)3
Pitch TypeConstant
Rake AnglePositive
Set TypeTrapezoid
Thickness (in)0.035"
Thickness (mm)0.9 mm
Tooth HeightVariable
Tooth ShapeTriple Chip
Welded Band Length (ft & In)12 ft., 0"
Welded Band Length (mm)3657.6 mm
Welded Length In Inches144"
Width (in)3/4"
Width (mm)19 mm

Shipping Info:

Ship weight (kg) 0.5625
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 92500-12 Band Saw Blade Coil Stock, Carbide Tipped, 3 TPI, Trapezoid Set, 12 Ft. Coil
€258.22 /unit