STARRETT 92500-10-06 Band Saw Blade Coil Stock, Carbide Tipped, 3 TPI, Trapezoid Set, 10 Ft. 6 Inch Coil

Item: DZ6FXF Model: 92500-10-06
In Stock

Get it by Monday, Jun 16

€226.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeCarbide
Pitch (tpi)3
Pitch TypeConstant
Rake AnglePositive
Set TypeTrapezoid
Thickness (in)0.035"
Thickness (mm)0.9 mm
Tooth HeightVariable
Tooth ShapeTriple Chip
Welded Band Length (ft & In)10 ft., 6"
Welded Band Length (mm)3200.4 mm
Welded Length In Inches126"
Width (in)3/4"
Width (mm)19 mm

Shipping Info:

Ship weight (kg) 0.45
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 92500-10-06 Band Saw Blade Coil Stock, Carbide Tipped, 3 TPI, Trapezoid Set, 10 Ft. 6 Inch Coil
€226.77 /unit