STARRETT 92500-09 Band Saw Blade Coil Stock, Carbide Tipped, 3/4 Inch width, 3 TPI, Wavy Set

Item: DZ6FWR Model: 92500-09
In Stock

Get it by Monday, Jun 16

€195.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeCarbide
Pitch (tpi)3
Pitch TypeConstant
Rake AnglePositive
Set TypeTrapezoid
Thickness (in)0.035"
Thickness (mm)0.9 mm
Tooth HeightVariable
Tooth ShapeTriple Chip
Welded Band Length (ft & In)9 ft., 0"
Welded Band Length (mm)2743.2 mm
Welded Length In Inches108"
Width (in)3/4"
Width (mm)19 mm

Shipping Info:

Ship weight (kg) 0.45
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 92500-09 Band Saw Blade Coil Stock, Carbide Tipped, 3/4 Inch width, 3 TPI, Wavy Set
€195.32 /unit