STARRETT 92000-30-09-3/4 Band Saw Blade Coil Stock, 1/2 Inch Width, 3 TPI, Raker Set, 30 Ft. 09-3/4 Inch Coil | DZ3YWU

STARRETT 92000-30-09-3/4 Band Saw Blade Coil Stock, 1/2 Inch Width, 3 TPI, Raker Set, 30 Ft. 09-3/4 Inch Coil

Item: DZ3YWU Model: 92000-30-09-3/4
In Stock

Get it by Tuesday, Jun 17

€39.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)3
Pitch TypeConstant
Rake AnglePositive
Set TypeRaker
Thickness (in)0.022"
Thickness (mm)0.55 mm
Tooth HeightConstant
Tooth ShapeHook
Welded Band Length (ft & In)30 ft., 9 3/4"
Welded Band Length (mm)9391.7 mm
Welded Length In Inches369 3/4"
Width (in)1/2"
Width (mm)13 mm

Shipping Info:

Ship weight (kg) 0.5625
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 92000-30-09-3/4 Band Saw Blade Coil Stock, 1/2 Inch Width, 3 TPI, Raker Set, 30 Ft. 09-3/4 Inch Coil
€39.92 /unit