STARRETT 92000-17-05-1/2 Band Saw Blade Coil Stock, 1/2 Inch Width, 3 TPI, Raker Set, 17 Ft. 5-1/2 Inch Coil | DZ3YVP

STARRETT 92000-17-05-1/2 Band Saw Blade Coil Stock, 1/2 Inch Width, 3 TPI, Raker Set, 17 Ft. 5-1/2 Inch Coil

Item: DZ3YVP Model: 92000-17-05-1/2
In Stock

Get it by Tuesday, Jun 17

€24.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)3
Pitch TypeConstant
Rake AnglePositive
Set TypeRaker
Thickness (in)0.022"
Thickness (mm)0.55 mm
Tooth HeightConstant
Tooth ShapeHook
Welded Band Length (ft & In)17 ft., 5 1/2"
Welded Band Length (mm)5321.3 mm
Welded Length In Inches209 1/2"
Width (in)1/2"
Width (mm)13 mm

Shipping Info:

Ship weight (kg) 0.225
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 92000-17-05-1/2 Band Saw Blade Coil Stock, 1/2 Inch Width, 3 TPI, Raker Set, 17 Ft. 5-1/2 Inch Coil
€24.95 /unit