STARRETT 91701-09-09-1/2 Band Saw Blade Coil Stock, Carbon Steel, 1 Inch Width, 6 TPI, 9 Ft. 9-1/2 Inch Coil

Item: DZ9AGP Model: 91701-09-09-1/2
In Stock

Get it by Thursday, Jun 12

€28.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)6
Pitch TypeConstant
Rake Angle
Set TypeRaker
Thickness (in)0.035"
Thickness (mm)0.9 mm
Tooth HeightConstant
Tooth ShapeRegular
Welded Band Length (ft & In)9 ft., 9 1/2"
Welded Band Length (mm)2984.5 mm
Welded Length In Inches117 1/2"
Width (in)1"
Width (mm)25 mm

Shipping Info:

Ship weight (kg) 0.5625
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91701-09-09-1/2 Band Saw Blade Coil Stock, Carbon Steel, 1 Inch Width, 6 TPI, 9 Ft. 9-1/2 Inch Coil
€28.90 /unit