STARRETT 91689-20-03 Band Saw Blade Coil Stock, Carbon Steel, 1 Inch Width, 3 TPI, 20 Ft. 3 Inch Coil

Item: DZ8ZZU Model: 91689-20-03
In Stock

Get it by Wednesday, Jun 11

€53.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)3
Pitch TypeConstant
Rake AnglePositive
Set TypeRaker
Thickness (in)0.035"
Thickness (mm)0.9 mm
Tooth HeightConstant
Tooth ShapeHook Low
Welded Band Length (ft & In)20 ft., 3"
Welded Band Length (mm)6172.2 mm
Welded Length In Inches243"
Width (in)1"
Width (mm)25 mm

Shipping Info:

Ship weight (kg) 1.125
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91689-20-03 Band Saw Blade Coil Stock, Carbon Steel, 1 Inch Width, 3 TPI, 20 Ft. 3 Inch Coil
€53.05 /unit