STARRETT 91689-16-10 Band Saw Blade Coil Stock, Carbon Steel, 1 Inch Width, 3 TPI, 16 Ft. 10 Inch Coil

Item: DZ8ZWP Model: 91689-16-10
In Stock

Get it by Tuesday, Jun 10

€45.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)3
Pitch TypeConstant
Rake AnglePositive
Set TypeRaker
Thickness (in)0.035"
Thickness (mm)0.9 mm
Tooth HeightConstant
Tooth ShapeHook Low
Welded Band Length (ft & In)16 ft., 10"
Welded Band Length (mm)5130.8 mm
Welded Length In Inches202"
Width (in)1"
Width (mm)25 mm

Shipping Info:

Ship weight (kg) 0.9
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91689-16-10 Band Saw Blade Coil Stock, Carbon Steel, 1 Inch Width, 3 TPI, 16 Ft. 10 Inch Coil
€45.01 /unit