STARRETT 91570-11-07 Band Saw Blade Coil Stock, Carbon Steel, 3/4 Inch Width, 10 TPI, 11 Ft. 7 Inch Coil

Item: DZ3JFJ Model: 91570-11-07
In Stock

Get it by Monday, Jun 16

€28.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)10
Pitch TypeConstant
Rake Angle
Set TypeRaker
Thickness (in)0.032"
Thickness (mm)0.8 mm
Tooth HeightConstant
Tooth ShapeRegular
Welded Band Length (ft & In)11 ft., 7"
Welded Band Length (mm)3530.6 mm
Welded Length In Inches139"
Width (in)3/4"
Width (mm)19 mm

Shipping Info:

Ship weight (kg) 0.45
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91570-11-07 Band Saw Blade Coil Stock, Carbon Steel, 3/4 Inch Width, 10 TPI, 11 Ft. 7 Inch Coil
€28.84 /unit