STARRETT 91570-07-05-1/2 Band Saw Blade Coil Stock, Carbon Steel, 3/4 Inch Width, 10 TPI, 7 Ft. 5-1/2 Inch Coil

Item: DZ2RCR Model: 91570-07-05-1/2
In Stock

Get it by Tuesday, Jun 17

€20.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)10
Pitch TypeConstant
Rake Angle
Set TypeRaker
Thickness (in)0.032"
Thickness (mm)0.8 mm
Tooth HeightConstant
Tooth ShapeRegular
Welded Band Length (ft & In)7 ft., 5 1/2"
Welded Band Length (mm)2273.3 mm
Welded Length In Inches89 1/2"
Width (in)3/4"
Width (mm)19 mm

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)25.4
Ship length (cm)35.56
Ship width (cm)35.56
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91570-07-05-1/2 Band Saw Blade Coil Stock, Carbon Steel, 3/4 Inch Width, 10 TPI, 7 Ft. 5-1/2 Inch Coil
€20.24 /unit