STARRETT 91550-09-01 Band Saw Blade Coil Stock, Carbon Steel, 3/4 Inch Width, 8 TPI, 9 Ft. 1 Inch Coil

Item: DZ3HWL Model: 91550-09-01
In Stock

Get it by Friday, Jun 13

€24.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)8
Pitch TypeConstant
Rake Angle
Set TypeRaker
Thickness (in)0.032"
Thickness (mm)0.8 mm
Tooth HeightConstant
Tooth ShapeRegular
Welded Band Length (ft & In)9 ft., 1"
Welded Band Length (mm)2768.6 mm
Welded Length In Inches109"
Width (in)3/4"
Width (mm)19 mm

Shipping Info:

Ship weight (kg) 0.3375
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91550-09-01 Band Saw Blade Coil Stock, Carbon Steel, 3/4 Inch Width, 8 TPI, 9 Ft. 1 Inch Coil
€24.06 /unit