STARRETT 91550-09 15504 Band Saw Blade Coil Stock, Carbon Steel, 3/4 Inch Width, 8 TPI, 9 Ft. Coil

Item: DZ2QYF Model: 91550-09Cross Ref: 15504
In Stock

Get it by Tuesday, Jun 17

€23.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)8
Pitch TypeConstant
Rake Angle
Set TypeRaker
Thickness (in)0.032"
Thickness (mm)0.8 mm
Tooth HeightConstant
Tooth ShapeRegular
Welded Band Length (ft & In)9 ft., 0"
Welded Band Length (mm)2743.2 mm
Welded Length In Inches108"
Width (in)3/4"
Width (mm)19 mm

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)27.94
Ship length (cm)31.75
Ship width (cm)31.75
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91550-09 15504 Band Saw Blade Coil Stock, Carbon Steel, 3/4 Inch Width, 8 TPI, 9 Ft. Coil
€23.11 /unit