STARRETT 91550-07-02-1/2 Band Saw Blade Coil Stock, Carbon Steel, 3/4 Inch Width, 8 TPI, 7 Ft. 2-1/2 Inch Coil

Item: DZ3HVM Model: 91550-07-02-1/2
In Stock

Get it by Tuesday, Jun 17

€20.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)8
Pitch TypeConstant
Rake Angle
Set TypeRaker
Thickness (in)0.032"
Thickness (mm)0.8 mm
Tooth HeightConstant
Tooth ShapeRegular
Welded Band Length (ft & In)7 ft., 2 1/2"
Welded Band Length (mm)2197.1 mm
Welded Length In Inches86 1/2"
Width (in)3/4"
Width (mm)19 mm

Shipping Info:

Ship weight (kg) 0.3375
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91550-07-02-1/2 Band Saw Blade Coil Stock, Carbon Steel, 3/4 Inch Width, 8 TPI, 7 Ft. 2-1/2 Inch Coil
€20.24 /unit