STARRETT 91531-07-00-3/4 Band Saw Blade Coil Stock, Carbon Steel, 3/4 Inch Width, 6 TPI, 7 Ft. -3/4 Inch Coil

Item: DZ3HJX Model: 91531-07-00-3/4
In Stock

Get it by Friday, Jun 13

€20.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)6
Pitch TypeConstant
Rake Angle
Set TypeRaker
Thickness (in)0.032"
Thickness (mm)0.8 mm
Tooth HeightConstant
Tooth ShapeRegular
Welded Band Length (ft & In)7 ft., 3/4"
Welded Band Length (mm)2152.7 mm
Welded Length In Inches84 3/4"
Width (in)3/4"
Width (mm)19 mm

Shipping Info:

Ship weight (kg) 0.3375
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91531-07-00-3/4 Band Saw Blade Coil Stock, Carbon Steel, 3/4 Inch Width, 6 TPI, 7 Ft. -3/4 Inch Coil
€20.24 /unit