STARRETT 91528-15-06 Band Saw Blade Coil Stock, Carbon Steel, 3/4 Inch Width, 4 TPI, 15 Ft. 6 Inch Coil

Item: DZ3HEC Model: 91528-15-06
In Stock

Get it by Tuesday, Jun 10

€35.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)4
Pitch TypeConstant
Rake AnglePositive
Set TypeRaker
Thickness (in)0.032"
Thickness (mm)0.8 mm
Tooth HeightConstant
Tooth ShapeHook High
Welded Band Length (ft & In)15 ft., 6"
Welded Band Length (mm)4724.4 mm
Welded Length In Inches186"
Width (in)3/4"
Width (mm)19 mm

Shipping Info:

Ship weight (kg) 0.675
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91528-15-06 Band Saw Blade Coil Stock, Carbon Steel, 3/4 Inch Width, 4 TPI, 15 Ft. 6 Inch Coil
€35.54 /unit