STARRETT 91515-21-03 Band Saw Blade Coil Stock, Carbon Steel, 3/4 Inch Width, 3 TPI, 21 Ft. 3 Inch Coil

Item: DZ3GTY Model: 91515-21-03
In Stock

Get it by Tuesday, Jun 10

€47.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)3
Pitch TypeConstant
Rake AnglePositive
Set TypeRaker
Thickness (in)0.032"
Thickness (mm)0.8 mm
Tooth HeightConstant
Tooth ShapeHook Low
Welded Band Length (ft & In)21 ft., 3"
Welded Band Length (mm)6477 mm
Welded Length In Inches255"
Width (in)3/4"
Width (mm)19 mm

Shipping Info:

Ship weight (kg) 0.7875
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91515-21-03 Band Saw Blade Coil Stock, Carbon Steel, 3/4 Inch Width, 3 TPI, 21 Ft. 3 Inch Coil
€47.02 /unit