STARRETT 91515-18-09 15917 Band Saw Blade Coil Stock, Carbon Steel, 3/4 Inch Width, 3 TPI, 18 Ft. 9 Inch Coil

Item: DZ2VRF Model: 91515-18-09Cross Ref: 15917
In Stock

Get it by Wednesday, Jun 11

€42.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)3
Pitch TypeConstant
Rake AnglePositive
Set TypeRaker
Thickness (in)0.032"
Thickness (mm)0.8 mm
Tooth HeightConstant
Tooth ShapeHook Low
Welded Band Length (ft & In)18 ft., 9"
Welded Band Length (mm)5715 mm
Welded Length In Inches225"
Width (in)3/4"
Width (mm)19 mm

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)33.02
Ship length (cm)50.8
Ship width (cm)50.8
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91515-18-09 15917 Band Saw Blade Coil Stock, Carbon Steel, 3/4 Inch Width, 3 TPI, 18 Ft. 9 Inch Coil
€42.23 /unit