STARRETT 91515-16-05-1/2 Band Saw Blade Coil Stock, Carbon Steel, 3/4 Inch Width, 3 TPI, 16 Ft. 5-1/2 Inch Coil

Item: DZ3GPP Model: 91515-16-05-1/2
In Stock

Get it by Tuesday, Jun 17

€37.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)3
Pitch TypeConstant
Rake AnglePositive
Set TypeRaker
Thickness (in)0.032"
Thickness (mm)0.8 mm
Tooth HeightConstant
Tooth ShapeHook Low
Welded Band Length (ft & In)16 ft., 5 1/2"
Welded Band Length (mm)5016.5 mm
Welded Length In Inches197 1/2"
Width (in)3/4"
Width (mm)19 mm

Shipping Info:

Ship weight (kg) 0.45
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91515-16-05-1/2 Band Saw Blade Coil Stock, Carbon Steel, 3/4 Inch Width, 3 TPI, 16 Ft. 5-1/2 Inch Coil
€37.45 /unit