STARRETT 91450-09-05-1/2 Band Saw Blade Coil Stock, Carbon Steel, 5/8 Inch Width, 10 TPI, 9 Ft. 5-1/2 Inch Coil

Item: DZ3PUB Model: 91450-09-05-1/2
In Stock

Get it by Friday, Jun 13

€22.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)10
Pitch TypeConstant
Rake Angle
Set TypeRaker
Thickness (in)0.032"
Thickness (mm)0.8 mm
Tooth HeightConstant
Tooth ShapeRegular
Welded Band Length (ft & In)9 ft., 5 1/2"
Welded Band Length (mm)2882.9 mm
Welded Length In Inches113 1/2"
Width (in)5/8"
Width (mm)16 mm

Shipping Info:

Ship weight (kg) 0.288
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91450-09-05-1/2 Band Saw Blade Coil Stock, Carbon Steel, 5/8 Inch Width, 10 TPI, 9 Ft. 5-1/2 Inch Coil
€22.27 /unit