STARRETT 91450-06 Band Saw Blade Coil Stock, Carbon Steel, 5/8 Inch Width, 10 TPI, 6 Ft. Coil

Item: DZ3PRP Model: 91450-06
In Stock

Get it by Wednesday, Jun 11

€16.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)10
Pitch TypeConstant
Rake Angle
Set TypeRaker
Thickness (in)0.032"
Thickness (mm)0.8 mm
Tooth HeightConstant
Tooth ShapeRegular
Welded Band Length (ft & In)6 ft., 0"
Welded Band Length (mm)1828.8 mm
Welded Length In Inches72"
Width (in)5/8"
Width (mm)16 mm

Shipping Info:

Ship weight (kg) 0.171
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91450-06 Band Saw Blade Coil Stock, Carbon Steel, 5/8 Inch Width, 10 TPI, 6 Ft. Coil
€16.11 /unit