STARRETT 91401-09-09 Band Saw Blade Coil Stock, Carbon Steel, 1/2 Inch Width, 14 TPI, 9 Ft. 9 Inch Coil

Item: DZ3AHL Model: 91401-09-09
In Stock

Get it by Tuesday, Jun 10

€19.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)14
Pitch TypeConstant
Rake Angle
Set TypeRaker
Thickness (in)0.025"
Thickness (mm)0.65 mm
Tooth HeightConstant
Tooth ShapeRegular
Welded Band Length (ft & In)9 ft., 9"
Welded Band Length (mm)2971.8 mm
Welded Length In Inches117"
Width (in)1/2"
Width (mm)13 mm

Shipping Info:

Ship weight (kg) 0.225
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91401-09-09 Band Saw Blade Coil Stock, Carbon Steel, 1/2 Inch Width, 14 TPI, 9 Ft. 9 Inch Coil
€19.13 /unit