STARRETT 91380-07 Band Saw Blade Coil Stock, Carbon Steel, 1/2 Inch Width, 10 TPI, 7 Ft. Coil

Item: DZ2ZQX Model: 91380-07
In Stock

Get it by Monday, Jun 16

€15.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)10
Pitch TypeConstant
Rake Angle
Set TypeRaker
Thickness (in)0.025"
Thickness (mm)0.65 mm
Tooth HeightConstant
Tooth ShapeRegular
Welded Band Length (ft & In)7 ft., 0"
Welded Band Length (mm)2133.6 mm
Welded Length In Inches84"
Width (in)1/2"
Width (mm)13 mm

Shipping Info:

Ship weight (kg) 0.225
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91380-07 Band Saw Blade Coil Stock, Carbon Steel, 1/2 Inch Width, 10 TPI, 7 Ft. Coil
€15.05 /unit