STARRETT 91380-06-03 Band Saw Blade Coil Stock, Carbon Steel, 1/2 Inch Width, 10 TPI, 6 Ft. 3 Inch Coil

Item: DZ2ZQB Model: 91380-06-03
In Stock

Get it by Monday, Jun 16

€14.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)10
Pitch TypeConstant
Rake Angle
Set TypeRaker
Thickness (in)0.025"
Thickness (mm)0.65 mm
Tooth HeightConstant
Tooth ShapeRegular
Welded Band Length (ft & In)6 ft., 3"
Welded Band Length (mm)1905 mm
Welded Length In Inches75"
Width (in)1/2"
Width (mm)13 mm

Shipping Info:

Ship weight (kg) 0.225
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91380-06-03 Band Saw Blade Coil Stock, Carbon Steel, 1/2 Inch Width, 10 TPI, 6 Ft. 3 Inch Coil
€14.37 /unit