STARRETT 91380-04-08 Band Saw Blade Coil Stock, Carbon Steel, 1/2 Inch Width, 10 TPI, 4 Ft. 8 Inch Coil

Item: DZ2ZNJ Model: 91380-04-08
In Stock

Get it by Monday, Jun 16

€12.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)10
Pitch TypeConstant
Rake Angle
Set TypeRaker
Thickness (in)0.025"
Thickness (mm)0.65 mm
Tooth HeightConstant
Tooth ShapeRegular
Welded Band Length (ft & In)4 ft., 8"
Welded Band Length (mm)1422.4 mm
Welded Length In Inches56"
Width (in)1/2"
Width (mm)13 mm

Shipping Info:

Ship weight (kg) 0.225
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91380-04-08 Band Saw Blade Coil Stock, Carbon Steel, 1/2 Inch Width, 10 TPI, 4 Ft. 8 Inch Coil
€12.34 /unit