STARRETT 91380-04-05-3/4 Band Saw Blade Coil Stock, Carbon Steel, 1/2 Inch Width, 10 TPI, 4 Ft. 5-3/4 Inch Coil

Item: DZ2ZNE Model: 91380-04-05-3/4
In Stock

Get it by Monday, Jun 16

€11.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)10
Pitch TypeConstant
Rake Angle
Set TypeRaker
Thickness (in)0.025"
Thickness (mm)0.65 mm
Tooth HeightConstant
Tooth ShapeRegular
Welded Band Length (ft & In)4 ft., 5 3/4"
Welded Band Length (mm)1365.3 mm
Welded Length In Inches53 3/4"
Width (in)1/2"
Width (mm)13 mm

Shipping Info:

Ship weight (kg) 0.225
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91380-04-05-3/4 Band Saw Blade Coil Stock, Carbon Steel, 1/2 Inch Width, 10 TPI, 4 Ft. 5-3/4 Inch Coil
€11.65 /unit