STARRETT 91240-27-03 Band Saw Blade Coil Stock, Carbon Steel, 3/8 Inch Width, 4 TPI, 27 Ft. 3 Inch Coil

Item: DZ3LBB Model: 91240-27-03
In Stock

Get it by Wednesday, Jun 11

€42.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)4
Pitch TypeConstant
Rake Angle
Set TypeRaker
Thickness (in)0.025"
Thickness (mm)0.65 mm
Tooth HeightConstant
Tooth ShapeSkip
Welded Band Length (ft & In)27 ft., 3"
Welded Band Length (mm)8305.8 mm
Welded Length In Inches327"
Width (in)3/8"
Width (mm)10 mm

Shipping Info:

Ship weight (kg) 0.45
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91240-27-03 Band Saw Blade Coil Stock, Carbon Steel, 3/8 Inch Width, 4 TPI, 27 Ft. 3 Inch Coil
€42.52 /unit