STARRETT 91240-18-09 14659 Band Saw Blade Coil Stock, Carbon Steel, 3/8 Inch Width, 4 TPI, 18 Ft. 9 Inch Coil

Item: DZ2QZG Model: 91240-18-09Cross Ref: 14659
In Stock

Get it by Wednesday, Jun 11

€31.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)4
Pitch TypeConstant
Rake Angle
Set TypeRaker
Thickness (in)0.025"
Thickness (mm)0.65 mm
Tooth HeightConstant
Tooth ShapeSkip
Welded Band Length (ft & In)18 ft., 9"
Welded Band Length (mm)5715 mm
Welded Length In Inches225"
Width (in)3/8"
Width (mm)10 mm

Shipping Info:

Ship weight (kg) 3.105
Ship height (cm)27.94
Ship length (cm)31.75
Ship width (cm)31.75
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91240-18-09 14659 Band Saw Blade Coil Stock, Carbon Steel, 3/8 Inch Width, 4 TPI, 18 Ft. 9 Inch Coil
€31.09 /unit