STARRETT 91240-15-01 Band Saw Blade Coil Stock, Carbon Steel, 3/8 Inch Width, 4 TPI, 15 Ft. 1 Inch Coil

Item: DZ3KWM Model: 91240-15-01
In Stock

Get it by Wednesday, Jun 11

€26.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)4
Pitch TypeConstant
Rake Angle
Set TypeRaker
Thickness (in)0.025"
Thickness (mm)0.65 mm
Tooth HeightConstant
Tooth ShapeSkip
Welded Band Length (ft & In)15 ft., 1"
Welded Band Length (mm)4597.4 mm
Welded Length In Inches181"
Width (in)3/8"
Width (mm)10 mm

Shipping Info:

Ship weight (kg) 0.45
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91240-15-01 Band Saw Blade Coil Stock, Carbon Steel, 3/8 Inch Width, 4 TPI, 15 Ft. 1 Inch Coil
€26.38 /unit