STARRETT 91240-14-05-1/2 Band Saw Blade Coil Stock, Carbon Steel, 3/8 Inch Width, 4 TPI, 14 Ft. 5-1/2 Inch Coil

Item: DZ3KVT Model: 91240-14-05-1/2
In Stock

Get it by Wednesday, Jun 11

€25.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)4
Pitch TypeConstant
Rake Angle
Set TypeRaker
Thickness (in)0.025"
Thickness (mm)0.65 mm
Tooth HeightConstant
Tooth ShapeSkip
Welded Band Length (ft & In)14 ft., 5 1/2"
Welded Band Length (mm)4406.9 mm
Welded Length In Inches173 1/2"
Width (in)3/8"
Width (mm)10 mm

Shipping Info:

Ship weight (kg) 0.45
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91240-14-05-1/2 Band Saw Blade Coil Stock, Carbon Steel, 3/8 Inch Width, 4 TPI, 14 Ft. 5-1/2 Inch Coil
€25.04 /unit