STARRETT 91240-06-06 Band Saw Blade Coil Stock, Carbon Steel, 3/8 Inch Width, 4 TPI, 6 Ft. 6 Inch Coil

Item: DZ3KGZ Model: 91240-06-06
In Stock

Get it by Monday, Jun 16

€14.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Pitch (tpi)4
Pitch TypeConstant
Rake Angle
Set TypeRaker
Thickness (in)0.025"
Thickness (mm)0.65 mm
Tooth HeightConstant
Tooth ShapeSkip
Welded Band Length (ft & In)6 ft., 6"
Welded Band Length (mm)1981.2 mm
Welded Length In Inches78"
Width (in)3/8"
Width (mm)10 mm

Shipping Info:

Ship weight (kg) 0.45
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 91240-06-06 Band Saw Blade Coil Stock, Carbon Steel, 3/8 Inch Width, 4 TPI, 6 Ft. 6 Inch Coil
€14.29 /unit