Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT 82CZ Mechanical Bore Gauge, 0.56 Inch to 1.565 Inch Range, 0.0001 Inch Resolution | CQ8GQP

STARRETT 82CZ 55793 Mechanical Bore Gauge, 0.56 Inch to 1.565 Inch Range, 0.0001 Inch Resolution

Item: CQ8GQP Model: 82CZCross Ref: 26Y763 / 55793
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,103.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGauge
Accuracy-0.0002" to +0.0002"
Case TypeCase
Contact StyleSplit Ball
Contact TypeSplit Ball
Dial Graduation0.0001"
Dimension TypeInch
Included Indicator82CZ
Includes(2) Adjusting Wrenches, Actuating Rod
Includes CaseYes
Includes IndicatorYes
Maximum Measurement1.565"
Maximum Measurement - Inch1.565"
Min. Measurement14/25"
Minimum Measurement14/25"
Operation TypeMechanical
Repeatability0.0" , 0.0001"
Requires IndicatorYes
Resolution0.0" , 0.0001"
Minimum Measurement - Inch0.56"
Range0.56" to 1.565"

Shipping Info:

Ship weight (kg) 2.295
Ship height (cm)6.6
Ship length (cm)35.05
Ship width (cm)19.56
Country of OriginUS

Product Variants

ProductModelRangeResolutionRequires IndicatorIncludes CaseDial GraduationCase TypeIncluded IndicatorPrice
STARRETT 84AZ-111-5J Mechanical Bore Gauge, 3 Inch to 5.1875 Inch Range, 0.0001 Inch Resolution | CQ8GQQ 84AZ-111-5J3" to 5.188"0.0"YesYes0.0001"Case-€1,884.26
STARRETT 84AZ-111-6J Mechanical Bore Gauge, 5 Inch to 8 Inch Range, 0.0001 Inch Resolution | CQ8GQR 84AZ-111-6J5" to 8"0.0"YesYes0.0001"Case-€2,139.15
STARRETT 00029 Mechanical Bore Gauge, 8 Inch to 12.125 Inch Range, 0.0001 Inch Resolution | CQ8GQT 000298" to 12.125"0.0"YesYes0.0001"Case-€2,319.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 82CZ 55793 Mechanical Bore Gauge, 0.56 Inch to 1.565 Inch Range, 0.0001 Inch Resolution
€3,103.10 /unit