STARRETT 81969 Granite Tri-square Pink 3-face Aa 6 x 9 x 3 | AE9ZVQ 6PDJ2

STARRETT 81969 Granite Tri-square Pink 3-face Aa 6 x 9 x 3

Item: AE9ZVQ Model: 81969Cross Ref: 6PDJ2
In Stock

Get it by Friday, Jun 13

€1,815.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGranite Tri-Square
Application GradeLaboratory
ColorPink
Flatness Unilateral Tolerance150 mm
GradeGrade AA
Long Form Calibration CertificateNo
MaterialGranite
Number Of Finished Faces3
Size (mm)150 mm x 225 mm x 75 mm
Surface Size150 mm x 225 mm
Thickness75 mm
Weight18 lbs.
With Inserted Metal DiscNo
With Lifting HolesNo
Flatness0.000025" per 6"
Height (mm)225 mm
Height - Inch9"
Included CertificationShort Form Certificate of Accuracy with NIST Traceability
Length (in.)6"
Length (mm)150 mm
Number Of Pieces1
Parallelism0.000025" per 6", Maximum of 0.000037"
Size (in.)6" x 9" x 3"
StandardsNIST
Width (in.)3"
Width (mm)75 mm

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)17.78
Ship length (cm)45.72
Ship width (cm)38.1
HS code9031808080
Country of OriginUS

Product Variants

ProductModelSurface SizeThicknessApplication GradeColorMaterialFlatness Unilateral TolerancePrice
STARRETT 81961 Granite Tri-square Pink 3-face Aa 9 x 12 x 3 | AE9ZVR 6PDJ3 81961225 mm x 300 mm75 mmLaboratoryPinkGranite150 mm€2,431.95
STARRETT 81964 Granite Tri-square Pink 3face Aa 12 x 18 x 4 | AE9ZVT 6PDJ4 81964300 mm x 450 mm100 mmLaboratoryPinkGranite150 mm€3,466.88
STARRETT 81970 Granite Tri-square Pink 3-face A 6 x 9 x 3 | AE9ZVW 6PDJ7 81970150 mm x 225 mm75 mmInspectionPinkGranite150 mm€1,433.46
STARRETT 81965 Granite Tri-square Pink 3-face A 12 x 18 x 4 | AE9ZVY 6PDJ9 81965300 mm x 450 mm100 mmInspectionPinkGranite150 mm€2,646.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 81969 Granite Tri-square Pink 3-face Aa 6 x 9 x 3
€1,815.95 /unit