Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 81804 Case Toolmakers Flats For AE9ZUJ/AE9ZUK | AE9ZUL 6PDF5

STARRETT 81804 Case Toolmakers Flats For AE9ZUJ/AE9ZUK

Item: AE9ZUL Model: 81804Cross Ref: 6PDF5
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€379.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToolmakers Flat Storage Case
TypeSturdy, Felt Lined
Case MaterialWood
Compatible With Grainger Part No.6PDF3, 6PDF4
Compatible With Manufacturer Model No.81802, 81803
For Plate Size12" x 8" x 2"

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)17.78
Ship length (cm)38.1
Ship width (cm)7.62
HS code4420908000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 81804 Case Toolmakers Flats For AE9ZUJ/AE9ZUK
€379.74 /unit