Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 79A-8 Outside Spring Caliper 8 Inch Solid Nut | AE9XAW 6NAY8 / 50368

STARRETT 79A-8 50368 Outside Spring Caliper 8 Inch Solid Nut

Item: AE9XAW Model: 79A-8Cross Ref: 6NAY8 / 50368
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€154.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutside Spring Caliper
Caliper MaterialSteel
ConstructionSteel
Joint TypeSpring
Leg StyleFlat
Max. Measurement8"
Nut TypeSolid
Range8"
Tip TypeSolid Points
Caliper MaterialSteel
Max. Measurement8"
Maximum Measurement200 mm, 8"
Maximum Measurement - Inch8"
Maximum Measurement - Mm200 mm
Minimum Measurement - Inch0"
Minimum Measurement - Mm0 mm
Size And Approximate Capacity (in)8"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.29
Ship length (cm)28.7
Ship width (cm)15.49
HS code9017304000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 79A-8 50368 Outside Spring Caliper 8 Inch Solid Nut
€154.02 /unit