Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT 711HSZ Swivel-Head Dial Test Indicator, Swivel Head, 0 Inch to 0.03 Inch Range | CU4PBM

STARRETT 711HSZ 52953 Swivel-Head Dial Test Indicator, Swivel Head, 0 Inch to 0.03 Inch Range

Item: CU4PBM Model: 711HSZCross Ref: 26Z792 / 52953
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€445.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Test Indicator
Accuracy-0.001" to +0.001"
Bearing TypeJeweled
Contact Point Dia.3/25"
Contact Point MaterialSteel
Contact Point ShapeBall
Dial ColorWhite, Yellow
Dial Reading0 to 15
Dial Size1"
Dimension TypeInch
Graduations0.0005"
IncludesBody Clamp
Includes CaseYes
Includes Dovetail Mount AttachmentsNo
Long Form Calibration CertificateNo
Maximum Measurement0.03"
Min. Measurement0.0"
Mounting StyleDovetail
Non Magnetic TipNo
Number Of Indicators1
Operation TypeLever-Style
Range Per Revolution0.03"
Stylus Length5/32", 4 mm
Test Indicator StyleSwivel Head
Maximum Measurement - Inch0.03"
Range0" to 0.03"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)3.81
Ship length (cm)18.8
Ship width (cm)9.4
HS code9017308000
Country of OriginUS

Product Variants

ProductModelDimension TypeAccuracyDial ReadingGraduationsRange Per RevolutionDial SizeDial ColorContact Point Dia.Price
STARRETT 811-1PZ Swivel-Head Dial Test Indicator, Swivel Head, 0 Inch to 0.06 Inch Range | CU4PBN 811-1PZInch-0.001" to +0.001"0 to 300.001"0.06"1.38"White5/64"€796.52
STARRETT 811-1CZ Swivel-Head Dial Test Indicator, Swivel Head, 0 Inch to 0.06 Inch Range | CU4PBP 811-1CZInch-0.001" to +0.001"0 to 300.001"0.06"1.38"White5/64"€949.56
STARRETT 711MGCSZ Swivel-Head Dial Test Indicator, Swivel Head, 0 mm to 0.7 mm Range, 0-35-0 Dial Reading | CU4PBQ 711MGCSZMetric-0.001" to +0.001"0 to 350.01 mm0.028"1"White, Yellow-€441.19
STARRETT 708BCZ Tilted-Face Dial Test Indicator, Swivel Head, 0 Inch to 0.02 Inch Range | CU4PBR 708BCZInch-0.0001" to +0.0001"0 to 50.0001"0.01"1.38"White0.078"€749.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 711HSZ 52953 Swivel-Head Dial Test Indicator, Swivel Head, 0 Inch to 0.03 Inch Range
€445.26 /unit